Gear rack module 4 30X30 L=1000mm

  • ERIKS:13246522
  • Manufacturer:8054652080349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€58.49/ pieceexcl. VAT

€70.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Module
4 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
26 mm
Width
30 mm
Total height
30 mm
Pressure angle
20 °