Gear rack module 3 30X30 L=1000mm

  • ERIKS:23203509
  • Manufacturer:8054652080301
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€56.34/ pieceexcl. VAT

€68.17incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Module
3 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
27 mm
Width
30 mm
Total height
30 mm
Pressure angle
20 °