Gear rack module 2.5 25X25 L=500mm

  • ERIKS:23203531
  • Manufacturer:8054652080257
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€22.38/ pieceexcl. VAT

€27.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Module
2.5 mm
Length
500 mm
Material
C45 (steel)
Pitch height
22.5 mm
Width
25 mm
Total height
25 mm
Pressure angle
20 °