Gear rack module 2.5 25x25 L=2000mm

  • ERIKS:23548645
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€99.29/ pieceexcl. VAT

€120.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Module
2.5 mm
Length
2000 mm
Material
C45 (steel)
Pitch height
22.5 mm
Width
25 mm
Total height
25 mm
Pressure angle
20 °