Gear rack module 2.5 25X25 L=2000mm

  • ERIKS:23203530
  • Manufacturer:8054652080271
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€88.30/ pieceexcl. VAT

€106.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Module
2.5 mm
Length
2000 mm
Material
C45 (steel)
Pitch height
22.5 mm
Width
25 mm
Total height
25 mm
Pressure angle
20 °