Gear rack module 2.5 25X25 L=1000mm

  • ERIKS:14606606
  • Manufacturer:8054652080264
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€44.73/ pieceexcl. VAT

€54.12incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Module
2.5 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
22.5 mm
Width
25 mm
Total height
25 mm
Pressure angle
20 °