Gear rack module 2 20x20 L=1000mm

  • ERIKS:23548642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€38.11/ pieceexcl. VAT

€46.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Module
2 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
18 mm
Width
20 mm
Total height
20 mm
Pressure angle
20 °