Gear rack module 1.5 17X17 L=500mm

  • ERIKS:13246512
  • Manufacturer:8054652080172
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Module
1.5 mm
Length
500 mm
Material
C45 (steel)
Pitch height
15.5 mm
Width
17 mm
Total height
17 mm
Pressure angle
20 °