Gear rack module 1.5 17X17 L=2000mm

  • ERIKS:24209525
  • Manufacturer:8054652080196
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€42.69/ pieceexcl. VAT

€51.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Module
1.5 mm
Length
2000 mm
Material
C45 (steel)
Pitch height
15.5 mm
Width
17 mm
Total height
17 mm
Pressure angle
20 °