Gear rack module 1 15X15 L=500mm

  • ERIKS:13246510
  • Manufacturer:8054652080134
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.62/ pieceexcl. VAT

€10.43incl. VAT

5 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1
Module
1 mm
Length
500 mm
Material
C45 (steel)
Pitch height
14 mm
Width
15 mm
Total height
15 mm
Pressure angle
20 °