Gear rack module 1 15x15 L=1000mm

  • ERIKS:23548638
  • Manufacturer:8054652080141
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17.56/ pieceexcl. VAT

€21.25incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1
Module
1 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
14 mm
Width
15 mm
Total height
15 mm
Pressure angle
20 °