



€16.16/ pieceexcl. VAT
€19.55incl. VAT
52 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 290AA |
Norm | EN (DIN) |
Housing material | Brass |
Material quality | CW614N |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN20 |
Face to Face norm | Manufacturer standard |
Face to Face length | 44 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | Brass |
Wedge material | Brass |
Spindle material | Brass |
Primary spindle seal material | AF15MA |
Material bonnet | CW614N |
Bonnet gasket material | Fiber Gasket |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 170 °C |
Maximum pressure difference at 20 °C | 20 bar |