Gate valve Type: 290AA Brass/Brass PN20 Internal thread (BSPP) 1.1/4" (32)

  • ERIKS:11815485
Image 1
Image 2
Image 1
Image 2
Save to list

€41.52/ pieceexcl. VAT

€50.24incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
290AA
Norm
EN (DIN)
Housing material
Brass
Material quality
CW614N
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (BSPP)
Pressure rating
PN20
Face to Face norm
Manufacturer standard
Face to Face length
60 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
Brass
Wedge material
Brass
Spindle material
Brass
Primary spindle seal material
AF15MA
Material bonnet
CW614N
Bonnet gasket material
Fiber Gasket
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
170 °C
Maximum pressure difference at 20 °C
20 bar