



€120.50/ pieceexcl. VAT
€145.81incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1400 |
Norm | ASME |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Pressure rating | PN32 |
Face to Face norm | Manufacturer standard |
Face to Face length | 50 mm |
Operation | Hand wheel, rising with rising stem |
Type of bonnet | Screwed bonnet with secured nut |
Stem seal type | Gland seal |
Sealing | Bronze |
Wedge material | CC491K (RG5) |
Spindle material | CW614N |
Primary spindle seal material | AF15MA |
Material bonnet | CC491K (RG5) |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 32 bar |