Gate valve Type: 1400 Bronze/Bronze PN32 Internal thread (NPT) 1" (25)

  • ERIKS:12160409
Image 1
Image 2
Image 1
Image 2
Save to list

€232.00/ pieceexcl. VAT

€280.72incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1400
Norm
ASME
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
1" (25)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
PN32
Face to Face norm
Manufacturer standard
Face to Face length
70 mm
Operation
Hand wheel, rising with rising stem
Type of bonnet
Screwed bonnet with secured nut
Stem seal type
Gland seal
Sealing
Bronze
Wedge material
CC491K (RG5)
Spindle material
CW614N
Primary spindle seal material
AF15MA
Material bonnet
CC491K (RG5)
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
32 bar