
€3.78/ pieceexcl. VAT
€4.57incl. VAT
116 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DD |
Material | NBR |
Colour | Black |
Connection termination size | DN65 |
Temperature range | from -30 to 120 °C |