Garden hose NTS Whiteplus complete with spray gun and fitting, roll=20m, I.D. 12,5

  • ERIKS:12159062
Image 1
Save to list

€39.52/ pieceexcl. VAT

€47.82incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
NTS WHITEPLUS
Internal diameter
12.5 mm
Roll length
20 m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C