€3.54/ meterexcl. VAT
€4.28incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | LDT |
Wall thickness | 2 mm |
Outer Diameter | 11 mm |
Maximum operating pressure | 20 bar |
Minimum burst pressure | 50 bar |
Roll length | 20 m |
Material of inner wall | NBR |
Temperature range | from -30 to 95 °C |
Temperature range °F | from -22 to 203 °F |
Static wire | No |