Free-standing ashtray, black

  • ERIKS:12969833
  • Manufacturer:8713631043774
Image 1
Free-standing ashtray

•    Heavy-duty and durable
Column optional made of powder-coated steel or stainless steel
Internal bucket made of metal Including fastening material for floor mounting
Not suitable for external use
Save to list

€125.55/ pieceexcl. VAT

€151.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Volume
44 l
Height
880 mm
Colour
Black
Width
240 mm
Depth
240 mm