Forklift truck mirror 45cm

  • ERIKS:12971045
  • Manufacturer:4053569073134
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Traffic mirror

•    Optimal view - in breadth
for traffic in production plants.
The wide-angle increases the driver's field of view and helps avoid accidents.
Even suitable as rearview mirror for forklift trucks and self-propelled machinery .
•    Scope of delivery
with individually adjustable telescopic wall mount, length 300–500 mm .


* Recommended guide values

Save to list

€300.05/ pieceexcl. VAT

€363.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
450 mm
Sight distance
1–2 m
Weight
36 kg