Forklift truck mirror 25cm

  • ERIKS:12971022
  • Manufacturer:4053569073127
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Traffic mirror

•    Optimal view - in breadth
for traffic in production plants.
The wide-angle increases the driver's field of view and helps avoid accidents.
Even suitable as rearview mirror for forklift trucks and self-propelled machinery .
•    Scope of delivery
with individually adjustable telescopic wall mount, length 300–500 mm .


* Recommended guide values

Save to list

€215.26/ pieceexcl. VAT

€260.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
250 mm
Sight distance
1–2 m
Weight
18 kg