Foot valve Type: 8101 Stainless steel 316/FPM (FKM) PN16 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:13593151
Image 1
Save to list

€91.35/ pieceexcl. VAT

€110.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
8101
Norm
EN (DIN)
Housing material
Roestvaststaal 316
Material quality
1.4401
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Sealing
FPM (FKM)
Material disc
1.4401
Spring material
1.4401
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Maximum pressure difference at 20 °C
16 bar