Foot valve Type: 1135 Cast iron/NBR PN6 Flange DN300

  • ERIKS:14529081
Image 1
Image 2
Image 1
Image 2
Cast iron foot valve with suction strainer in pressure class PN6 of PN10 with flange connection pressure class PN10.
Save to list

€4,390.20/ pieceexcl. VAT

€5,312.14incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1135
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN300
Connection
Flange
Pressure rating
PN6
Pressure rating flange
PN10
With strainer basket
Yes
Mesh width suction basket
5 mm
Sealing
NBR
Material disc
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN300
ØD
445 mm
H
700 mm
Weight
160 kg