



€3,135.60/ pieceexcl. VAT
€3,794.08incl. VAT
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1135 |
Norm | EN (DIN) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN250 |
Connection | Flange |
Pressure rating | PN6 |
Pressure rating flange | PN10 |
With strainer basket | Yes |
Mesh width suction basket | 5 mm |
Sealing | NBR |
Material disc | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
DN | DN250 |
ØD | 395 mm |
H | 620 mm |
Weight | 100 kg |