Foot valve Type: 1135 Cast iron/NBR PN10 Flange DN40

  • ERIKS:14714387
Image 1
Image 2
Image 1
Image 2
Cast iron foot valve with suction strainer in pressure class PN6 of PN10 with flange connection pressure class PN10.
Save to list

€365.40/ pieceexcl. VAT

€442.13incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1135
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN10
Pressure rating flange
PN10
With strainer basket
Yes
Mesh width suction basket
5 mm
Sealing
NBR
Material disc
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN40
ØD
150 mm
H
175 mm
Weight
7 kg