Flow meter Type: 8185 Series: M23 Water Material measuring tube: Polysulfon Measuring range: from 100 to 1000 l/h Glued sleeve PVC-U 32 mm

  • ERIKS:10070886
Image 1
Image 2
Image 1
Image 2
Save to list

€300.05/ pieceexcl. VAT

€363.06incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
M23
Type
8185
Model
VA Float flow meter
Mounting
Vertical
Internal spring
No
Nominal inner diameter
DN25
Process connection
Glued sleeve
Size process connection
32 mm
Calibration
Water
Accuracy
4.0 %
Accuracy standard
VDI/VDE 3513
Measuring range
from 100 to 1000
Measuring unit
l/h
Material of connection
PVC-U
Material measuring tube
Polysulfon
Sealing
FPM
Float material
PVDF
Material float catcher
PVDF
With needle valve
No
Max. pressure
10 bar
Explosion-proof
No
Medium temperature
from 0 to 100 °C
Ambient temperature
from 0 to 55 °C
DN
DN25
G
1.1/2"
da
32 mm
ØD
60 mm
L
385 mm
L1
341 mm
L2
335 mm