Float switch Type 8474 series EL33 float PTFE cable 3 m

  • ERIKS:10060231
Image 1
Image 2
Image 1
Image 2
Save to list

€1,279.25/ pieceexcl. VAT

€1,547.89incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
EL33
Type
8474
Model
Ball float switch
Mounting
Horizontal and vertical
Process connection
Cable
Max. operating pressure
1 bar
Min. specific density of liquid
850 kg/m³
Float diameter
55 mm
Contact type
1 change-over contact
Contact version
Micro switch hermetically closed
Switching power
250V AC / 16 (6) A
Adjustable differential gap
Yes
Float material
PTFE
Cable material
Silicon
Cable length
3 m
Level of protection (IP value)
IP68