



€250.75/ pieceexcl. VAT
€303.41incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EL32 |
Type | 8473 |
Model | Ball float switch |
Mounting | Horizontal and vertical |
Process connection | Cable |
Max. operating pressure | 5.5 bar |
Min. specific density of liquid | 700 kg/m³ |
Float diameter | 80 mm |
Contact type | 1 change-over contact |
Contact version | Micro switch hermetically closed |
Switching power | 250V AC / 16 (6) A |
Adjustable differential gap | Yes |
Float material | PP |
Cable material | CSM (Hypalon) |
Cable length | 10 m |
Level of protection (IP value) | IP68 |