



€121.13/ pieceexcl. VAT
€146.57incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EL31 |
Type | 8472 |
Model | Ball float switch |
Mounting | Horizontal and vertical |
Process connection | Cable |
Contact type | 1 x NO |
Contact version | Micro switch hermetically closed |
Switching power | 230/400V AC / 16 (8) / 16 (4) A |
Adjustable differential gap | Yes |
Float material | PP |
Cable material | CR |
Cable length | 5 m |
Level of protection (IP value) | IP68 |