



€213.35/ pieceexcl. VAT
€258.15incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EL30 |
Type | 8471 |
Model | Ball float switch |
Mounting | Horizontal and vertical |
Process connection | Cable |
Max. operating pressure | 1 bar |
Min. specific density of liquid | 900 kg/m³ |
Float diameter | 25 mm |
Contact type | 1 change-over contact |
Contact version | Micro switch hermetically closed |
Switching power | 250V AC/150V DC / 300VA |
Adjustable differential gap | Yes |
Switching differential | Approx. 15 mm |
Float material | PP |
Cable material | TPK (Thermoplastic) |
Cable length | 4 m |
Level of protection (IP value) | IP68 |
Medium temperature | from 5 to 60 °C |