



€158.00/ pieceexcl. VAT
€191.18incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8470 |
Model | Ball float switch |
Mounting | Horizontal and vertical |
Process connection | Cable |
Min. specific density of liquid | 800 kg/m³ |
Contact type | 1 x NO en 1 x NC |
Contact version | Hermetic closed |
Switching power | 250V AC / 10 A |
Adjustable differential gap | Yes |
Float material | PP |
Cable material | Neoprene |
Cable length | 10 m |
Level of protection (IP value) | IP68 |