



€346.00/ pieceexcl. VAT
€418.66incl. VAT
48 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | RLS5000 |
Type | 8298 |
Model | Bilge switch |
Mounting | Vertical |
Process connection | Wall mounting |
Max. operating pressure | 16 bar |
Min. specific density of liquid | 750 kg/m³ |
Contact type | 1 change-over contact |
Contact version | Reedcontact |
Switching power | 230V / 1A / 40VA AC - 230V / 0,5A / 20W DC |
Adjustable differential gap | No |
Switch point L1 | 60 mm |
Shaft length | 78 mm |
Housing material | Stainless steel |
Material wet portion housing | Stainless steel 316Ti |
Float material | Stainless steel 316Ti |
Material of connection | Stainless steel 316Ti |
Cable material | Polyolefin |
Cable length | 5 m |
Level of protection (IP value) | IP68 |
Medium temperature | from -40 to 80 °C |
Ambient temperature | from -40 to 80 °C |