
€1.61/ pieceexcl. VAT
€1.95incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7989A |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 38 mm |
Outer Diameter | 66 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 36 |
DIN standard | 7989 |
Type | Flat washer |
Facet | No |