
€0.42/ pieceexcl. VAT
€0.50incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7989A |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 26 mm |
Outer Diameter | 44 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 7989 |
Type | Flat washer |
Facet | No |