
€0.25/ pieceexcl. VAT
€0.31incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7989A |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
Inner Diameter | 11 mm |
Outer Diameter | 20 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 10 |
DIN standard | 7989 |
Type | Flat washer |
Facet | No |