
€0.20/ pieceexcl. VAT
€0.24incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440R |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
Inner Diameter | 6.6 mm |
Outer Diameter | 22 mm |
Thickness | 2 mm |
Suitable for bolt size metric (M..) | 6 |
DIN standard | 440 |
Model | Round hole |
Type | Flat washer |
Facet | No |
ISO standard | 7094 |