
€1.58/ pieceexcl. VAT
€1.91incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440R |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
Inner Diameter | 17.5 mm |
Outer Diameter | 56 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 440 |
Model | Round hole |
Type | Flat washer |
Facet | No |
ISO standard | 7094 |