Flat washer Steel Electrolytic zinc plated DIN 9021 M6

  • ERIKS:11794640
  • Manufacturer:4043952598573
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 2500Min. order: 2500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
6.4 mm
Outer Diameter
18 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
6
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093