Flat washer Steel Electrolytic zinc plated DIN 9021 M30

  • ERIKS:11794637
  • Manufacturer:4043952598665
Image 1
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Sold per: 25Min. order: 25

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
33 mm
Outer Diameter
92 mm
Thickness
6 mm
Suitable for bolt size metric (M..)
30
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093