
€3.81/ pieceexcl. VAT
€4.61incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 31 mm |
Outer Diameter | 68 mm |
Thickness | 10 mm |
Suitable for bolt size metric (M..) | 30 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |