
€0.23/ pieceexcl. VAT
€0.28incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440V |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Outer Diameter | 28 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 8 |
DIN standard | 440 |
Model | Square hole |
Type | Flat washer |
Facet | No |
Width | 9 mm |