
€8.11/ pieceexcl. VAT
€9.82incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440R |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 33 mm |
Outer Diameter | 105 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 30 |
DIN standard | 440 |
Model | Round hole |
Type | Flat washer |
Facet | No |
ISO standard | 7094 |