
€1.11/ pieceexcl. VAT
€1.34incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440V |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Outer Diameter | 56 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 440 |
Model | Square hole |
Type | Flat washer |
Facet | No |
Width | 18 mm |