Flat washer Steel Electrolytic zinc plated DIN 433 M6

  • ERIKS:23690090
  • Manufacturer:4043952071083
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 433
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
6.4 mm
Outer Diameter
11 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
6
DIN standard
433
Type
Flat washer
Facet
No
ISO standard
7092