
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1440 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 3 mm |
Outer Diameter | 6 mm |
Thickness | 0.8 mm |
DIN standard | 1440 |
Type | Flat washer |
Facet | No |
ISO standard | 8738 |