Flat washer Steel Electrolytic zinc plated DIN 126 M30

  • ERIKS:23689125
  • Manufacturer:4043952051672
Image 1
Save to list

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 126
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
33 mm
Outer Diameter
56 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
30
DIN standard
126
Type
Flat washer
Facet
No
ISO standard
7091