Flat washer Steel DIN 9021 M3

  • ERIKS:11794617
  • Manufacturer:4043952598368
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 10000Min. order: 10000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
3.2 mm
Outer Diameter
9 mm
Thickness
0.8 mm
Suitable for bolt size metric (M..)
3
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093