Flat washer Steel DIN 9021 M20

  • ERIKS:11794625
  • Manufacturer:4043952598467
Image 1
Save to list

€0.70/ pieceexcl. VAT

€0.85incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
22 mm
Outer Diameter
60 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
20
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093