Flat washer Steel DIN 9021 M16

  • ERIKS:11794624
  • Manufacturer:4043952598443
Image 1
Save to list

€0.42/ pieceexcl. VAT

€0.50incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
17 mm
Outer Diameter
50 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
16
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093