
€3.72/ pieceexcl. VAT
€4.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 28 mm |
Outer Diameter | 60 mm |
Thickness | 10 mm |
Suitable for bolt size metric (M..) | 27 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |